Load Center, Main Lug, 200A, 120/240V, 1PH, 8/16, NEMA 1

Item #: 118639

Cat #: BR816L125FP

UPC: 786676002110

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Flush No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Flush No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"
Also known as: 786676002110, BR816L125FP

Specifications

Amps: 125
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Circuits: 16
Phase: 1
Type: Main Lug
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)