Low Voltage Dimmer, Lyneo, 450W, Ivory

Item #: 118627

Cat #: LXLV-603PL-IV

UPC: 027557276252

Sign In or Register to view pricing and more.
Documents & Guides
Lyneo Low Voltage Slide Dimmer with On/Off Switch, 3-Way, 120V, 450W/600VA, Color: Ivory. For use with Magnetic Low-Voltage Lighting.

Overview

Lyneo Low Voltage Slide Dimmer with On/Off Switch, 3-Way, 120V, 450W/600VA, Color: Ivory. For use with Magnetic Low-Voltage Lighting.
Also known as: 027557276252, LXLV-603PL-IV

Specifications

Wattage: 450
Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Volt Amps: 600
Color: Ivory
Wattage: 450
Volts AC: 120
Color: Ivory
Type: Slide, Low Voltage, Magnetic
Volt Amps: 600

Customer Reviews

No reviews for this product
(0)