Limit Switch Body Only, 2P, 1NO/1NC, Plug-In, 10A, 300VAC

Item #: 118625

Cat #: ZCMD21

UPC: 785901662587

Limit Switch Body Only, 2-Pole, 1 Normally Open, 1 Normally Closed, Plug-In, 10 Amp, 300 Volt AC, Zamak
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch Body Only, 2-Pole, 1 Normally Open, 1 Normally Closed, Plug-In, 10 Amp, 300 Volt AC, Zamak
Also known as: 785901662587, ZCMD21

Specifications

Poles: 2
Type: Limit Switch, Body Only, Limit Switch Body
Amps: 10
Volts AC: 300
Standards: California Proposition 65
Material: Zamac
Poles: 2
Amps: 10
Standards: California Proposition 65
Type: Limit Switch, Body Only, Limit Switch Body
Volts AC: 300
Material: Zamac

Customer Reviews

No reviews for this product
(0)