![Sealing Fitting, Vertical/Horizontal, 2", Explosion-Proof, Malleable Sealing Fitting, Vertical/Horizontal, 2", Explosion-Proof, Malleable](https://rexel-cdn.com/products/appeyf200.jpg?i=443E9458-7128-4557-A866-B58A3598A3B3&f=420)
Sealing Fitting, Vertical/Horizontal, 2", Explosion-Proof, Malleable
Item #: 11862
Cat #: EYF-200
UPC: 781381135221
Sign In or Register to view pricing and more.
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 2 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turing Radius.
Overview
Sealing Fitting, Vertical/Horizontal, 2 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turing Radius.
Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Also known as: 781381135221, EYF-200
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)