28V Replacement Lamp

Item #: 118611

Cat #: 49-81-0040

UPC: 045242184880

Documents & Guides
Indicator Lamp, 4.76W, 28V, .17A, Bulb: T3.25, Base: Mini Bayonet (BA9s), ANSI Code: 313. Includes: (2) Bulbs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicator Lamp, 4.76W, 28V, .17A, Bulb: T3.25, Base: Mini Bayonet (BA9s), ANSI Code: 313. Includes: (2) Bulbs.
Two pack of 28 Volt work light bulbs. For use in the 49-24-0185 V28™ work light only.
Also known as: 045242184880, 49-81-0040

Specifications

Volts AC: 28
Shape: T3-1/2 (Tubular)
ANSI Code: XPR18
Type: Miniature
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 4.760
Volts AC: 28
ANSI Code: XPR18
Color Rendering Index (CRI): 100
Base: Bayonet (BA9s)
Shape: T3-1/2 (Tubular)
Type: Miniature
Color Temperature: 2700 (Warm White)
Wattage: 4.760

Customer Reviews

No reviews for this product
(0)