Fluorescent Lamp, High Output, T5, 36", 39W, 3000K

Item #: 118607

Cat #: FP39/830/HO/ECO

UPC: 046135209321

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T5, 39 Watt, 3000K, 36 inch, Base: Mini Bipin, 85 CRI, Lumens: 3100 *Sylvania Part # 20932* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 39 Watt, 3000K, 36 inch, Base: Mini Bipin, 85 CRI, Lumens: 3100 *Sylvania Part # 20932* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135209321, FP39/830/HO/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 39
Lumens: 3100
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Lumens: 3100
Length: 3 ft, 36 in
Light Technology: Fluorescent
Wattage: 39
Color Rendering Index (CRI): 85
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)