Locking Plug, 30A, 480V, 3P3W

Item #: 118573

Cat #: 2681

UPC: 078477807897

Sign In or Register to view pricing and more.
30 Amp, 480 Volt, NEMA L12-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 480 Volt, NEMA L12-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
30 Amp, 480 Volt 3-Phase, NEMA L12-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477807897, 2681

Specifications

Volts AC: 480
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
NEMA Configuration: L12-30P
Volts AC: 480
Amps: 30
NEMA Configuration: L12-30P
Color: Black/White
Type: Plug, Non-Grounding

Customer Reviews

No reviews for this product
(0)