Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Heat Shrink, 1/2" x 5'Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1/2" x 5', Color: Black on Yellow
Overview
Refill Cartridge, Heat Shrink, 1/2" x 5'Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1/2" x 5', Color: Black on Yellow
For high-end, insulated cable identification - Heat-shrink tubes provide insulation when shrunk down - A 3:1 shrink ratio helps ensure a secure fit on wires and cables - Meets MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 & 3) - UL recognized as a component to UL 224 - RoHS compliant
Also known as: 071701180568, 18056
Specifications
Material: | Polyolefin |
Length: | 5 ft |
Width: | 1/2 in |
Color: | Yellow |
Material: | Polyolefin |
Width: | 1/2 in |
Length: | 5 ft |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)