NEMA limit switch, 9007C, heavy duty, compact, plug in body, 10A, 600V, 1NO/1NC

Item #: 118560

Cat #: 9007CO52

UPC: 785901786498

Sign In or Register to view pricing and more.
NEMA limit switch, 9007C, heavy duty, compact, plug in body, 10A, 600V, 1NO/1NC

Overview

NEMA limit switch, 9007C, heavy duty, compact, plug in body, 10A, 600V, 1NO/1NC
These industrial heavy duty limit switches are applied in almost any environments. This plug in limit switch body has a compact size to fit into those tight spaces. It plugs into a 9007CT52 compact receptacle and will accept any of the many limit switch heads. This limit switch body has one normally open and one normally closed contact. The snap action contacts will change state depending on which limit switch head is used. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. This limit switch body is 2.26 inches tall, 1.55 inches wide and 1.79 inches deep. This limit switch body is NEMA 1, 2 4, 6, 6P, 12 and 13 rated when properly assembled with a receptacle and head. It is also rated IP67. Limit switch body is UL listed and CSA certified. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901786498, 9007CO52

Specifications

Type: Limit Switch, Plug-In Body
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Limit Switch, Plug-In Body
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Amps: 10
Volts AC: 600

Customer Reviews

No reviews for this product
(0)