Grounding Hub, 1", Zinc

Item #: 118528

Cat #: STG3-G

UPC: 704508408862

Grounding Hub, 1 Inch, Material: PVC Coated Zinc with Thermoplastic Insulating Throat, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Hub, 1 Inch, Material: PVC Coated Zinc with Thermoplastic Insulating Throat, Gray
Outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508408862, STG3-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Zinc
Diameter: 1 in
Material: PVC Coated Zinc
Color: Gray

Customer Reviews

No reviews for this product
(0)