This product may not be available in all locations.
![](https://img.youtube.com/vi/ZFN_eepMH4g/0.jpg)
![DuraBoxx FG Enclosure, Screw Cover, 5x5x4 DuraBoxx FG Enclosure, Screw Cover, 5x5x4](https://rexel-cdn.com/products/864edb5e366c748c240fd9783f53dd1b613591cc-large.jpg?i=8CF367F6-76D4-49FD-927F-2095D9D2CE0A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 5" x 5" x 4", Material/Finish: Fiberglass/Gray
Overview
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 5" x 5" x 4", Material/Finish: Fiberglass/Gray
The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths
Also known as: 785928906107, D554W
Specifications
Depth: | 4 in |
Color: | Gray |
Material: | Fiberglass |
Width: | 5 in |
Height: | 5 in |
Size: | 5 x 5 x 4 in |
Depth: | 4 in |
Material: | Fiberglass |
Height: | 5 in |
Color: | Gray |
Width: | 5 in |
Size: | 5 x 5 x 4 in |
Customer Reviews
No reviews for this product
(0)