24" 35W Xenon, 3 Lamp, Bronze

Item #: 118509

Cat #: NCA-120-24BZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24" 3-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 24"L x 5"W x 1.5" H - Bronze

Overview

24" 3-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 24"L x 5"W x 1.5" H - Bronze
Also known as: NCA-120-24BZ

Specifications

Wattage: 35
Type: Undercabinet Light
Volts AC: 120
Length: 2 ft
Color: Bronze
Wattage: 35
Volts AC: 120
Color: Bronze
Type: Undercabinet Light
Length: 2 ft

Customer Reviews

No reviews for this product
(0)