Retractable Metal Cord Reel, 30', w/3 Outlets, 13 Amp

Item #: 118441

Cat #: SL-801

UPC: 017398100816

Sign In or Register to view pricing and more.
Documents & Guides
30 Foot Retractable Metal Cord Reel, 14/3 SJT Cord, with 3 Outlets, 13 Amp, Built-in LED Status Light, Includes Mounting Brackets to Attach Reel to The Wall or Ceiling

Overview

30 Foot Retractable Metal Cord Reel, 14/3 SJT Cord, with 3 Outlets, 13 Amp, Built-in LED Status Light, Includes Mounting Brackets to Attach Reel to The Wall or Ceiling
Also known as: 017398100816, SL-801

Specifications

Amps: 13
Conductors: 3
Volts AC: 120
Length: 30 ft
Type: Cord Reel
Gauge: 14
Amps: 13
Volts AC: 120
Type: Cord Reel
Conductors: 3
Length: 30 ft
Gauge: 14

Customer Reviews

No reviews for this product
(0)