This product may not be available in all locations.
Load Center, Main Lug, 70A, 120/240V, 1P, 2/4, NEMA 1
Item #: 118433
Cat #: CH2L70SP
UPC: 782114190449
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"
Overview
70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114190449, CH2L70SP
Specifications
Family / Style: | CH |
Circuits: | 2, 4 |
Amps: | 70 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Material: | Copper |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | CH |
Amps: | 70 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 2, 4 |
Mounting: | Surface |
Material: | Copper |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)