Overview
UNT 101012GGFL N1 FLAT LID WIREWAY
Also known as: 761515120682, 101012GGFL
Specifications
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Color: | Plain |
Length: | 12 in |
Width: | 10 in |
Height: | 10 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)