Junction Box, NEMA 4X, Continuous Hinge, 6" x 4" x 4"

Item #: 11838

Cat #: A6044CHNFSS6

UPC: 783510833909

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 6 x 4 x 4 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 6 x 4 x 4 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Continuous Hinge With Clamp Cover, 6 x 4 x 4 Inch, Wall Mount, Stainless Steel, Type 316L
Also known as: 783510833909, A6044CHNFSS6

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 6 x 4 x 4 in
Width: 4 in
Material: Stainless Steel
Height: 6 in
Depth: 4 in
Size: 6 x 4 x 4 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 4 in
Height: 6 in

Customer Reviews

No reviews for this product
(0)