Intelligent Relay, Motor Protection, 5A, 3PH, 110-250VDC/110-230VAC

Item #: 1183784

Cat #: 869-E-P5-P5-B5-H-S-S-A-L-A-G-M-S-T-B-1E-

UPC:

Documents & Guides
Intelligent Relay, Motor Protection, 5 Amp, 3-Phase, Current Inputs, Outputs, 110 - 250 Volt DC/110 - 230 Volt AC Power Supply, Color Graphic Display,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Intelligent Relay, Motor Protection, 5 Amp, 3-Phase, Current Inputs, Outputs, 110 - 250 Volt DC/110 - 230 Volt AC Power Supply, Color Graphic Display,
Also known as: 869-E-P5-P5-B5-H-S-S-A-L-A-G-M-S-T-B-1E-

Specifications

Type: Motor Protection, Relay
Phase: 3
Mounting: Panel
Amps: 5
Volts DC Range: 110 - 250
Volts AC Range: 110 - 230
Type: Motor Protection, Relay
Mounting: Panel
Volts DC Range: 110 - 250
Phase: 3
Amps: 5
Volts AC Range: 110 - 230

Customer Reviews

No reviews for this product
(0)