This product has been discontinued.
CXB High Bay, 18,000 Median Lumens, 5000K, 120-277V
Item #: 1183707
Cat #: KBL-A-UV-H-50K-8-UH-10V
UPC: 849665019473
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
LED Low-Bay/High Bay, 347-480V, 5000K, 80 CRI, 27500 Lumens, 0-10V Dimming, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance
Overview
LED Low-Bay/High Bay, 347-480V, 5000K, 80 CRI, 27500 Lumens, 0-10V Dimming, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance
The CXB Series LED Low-Bay/High-Bay luminaire delivers 18,000 (M) and 24,000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs. The CXB Series is offered with reflector choices of aluminum, clear and white acrylic with optional bottom lenses — making it ideal for a variety of applications. Applications: Grocery, gymnasium (aluminum reflector), industrial, retail and warehouse spaces
Also known as: 849665019473, KBL-A-UV-H-50K-8-UH-10V
Specifications
Lumens: | 27500 |
Color Temperature: | 5000 (Bright White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 27500 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)