3/4 X 12in Premium Percussion Drill Bit

Item #: 1183664

Cat #: DW5245

UPC: 028874052451

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 3/4in, Effective Length: 7in, Tip Type: Rock Carbide

Overview

Diameter: 3/4in, Effective Length: 7in, Tip Type: Rock Carbide
DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
Also known as: 028874052451, DW5245

Specifications

Diameter: 3/4 in
Length: 7 in
Type: Hammer Drill Bit
Material: Carbide Tipped
Diameter: 3/4 in
Type: Hammer Drill Bit
Length: 7 in
Material: Carbide Tipped

Customer Reviews

No reviews for this product
(0)