SC STR SECTION 2.5X2.5X120

Item #: 1183592

Cat #: CWSC2120NK

UPC: 623980016795

Sign In or Register to view pricing and more.
Documents & Guides
SC STR SECTION 2.5X2.5X120

Overview

SC STR SECTION 2.5X2.5X120
Also known as: 623980016795, CWSC2120NK

Specifications

Width: 2 1/2 in
Length: 120 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)