LED Retrofit Kit, DLC PREMIUM

Item #: 1183500

Cat #: 512293

UPC: 781087144114

Documents & Guides
LED Troffer Retrofit: 0-10V Dimming Without Pulling Neutral Wires Making it Compatible with More Existing Systems. Watts: 22.9, Lumens: 3200, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3200, CRI: 80, Color Temperature (K): 4000. Philips # 512293. *DLC PREMIUM Rated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer Retrofit: 0-10V Dimming Without Pulling Neutral Wires Making it Compatible with More Existing Systems. Watts: 22.9, Lumens: 3200, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3200, CRI: 80, Color Temperature (K): 4000. Philips # 512293. *DLC PREMIUM Rated.
Also known as: 781087144114, 512293

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Wattage: 23
Type: Retrofit Kit, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)