Lantern, Outdoor, 2 Light, 40W, Museum Black
Item #:
118340
Cat #:
1334MB
UPC:
640665133400
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 2 Light, 40 Watt, Museum Black, Height: 13.8 in, Candelabra Screw
Overview
Lantern, Outdoor, 2 Light, 40 Watt, Museum Black, Height: 13.8 in, Candelabra Screw
Also known as: 640665133400, 1334MB
Specifications
Volts AC: | 120 |
Wattage: | 40 |
Color: | Black |
Mounting: | Wall |
Length: | 13.800 in |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Color: | Black |
Length: | 13.800 in |
Wattage: | 40 |
Mounting: | Wall |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)