
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528V
Item #: 1183367
Cat #: BE-CHB300W-D90-A-HV-08-07-SGS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 90 Degree Polycarbonate Lens, Slip Fitter, Heavy Duty Adjustable Bracket, Surge Suppressor
Overview
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 90 Degree Polycarbonate Lens, Slip Fitter, Heavy Duty Adjustable Bracket, Surge Suppressor
Also known as: BE-CHB300W-D90-A-HV-08-07-SGS
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 40000 |
Wattage: | 300 |
Light Technology: | LED |
Dimmable: | No |
Diameter: | 15.080 in |
Height: | 7.560 in |
Volts AC Range: | 180 - 528 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 300 |
Dimmable: | No |
Height: | 7.560 in |
Lumens: | 40000 |
Light Technology: | LED |
Diameter: | 15.080 in |
Volts AC Range: | 180 - 528 |
Customer Reviews
No reviews for this product
(0)