Breaker, Bolt On, 2P, 70A, 120/240VAC, 10kAIC, for Type PB

Item #: 118327

Cat #: CHB270

UPC: 782113112541

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 2-Pole, 70 Amp, 120/240 Volt AC, 10 kAIC, for Type PB Panel Boards

Overview

Breaker, Bolt On, 2-Pole, 70 Amp, 120/240 Volt AC, 10 kAIC, for Type PB Panel Boards
Also known as: 782113112541, CHB270

Specifications

Family / Style: CH
Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 70
Mounting: Bolt On
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)