This product may not be available in all locations.
Limit Switch, Conveyor Side Guide, 8.44" L, 0.88" D 3.75" W
Item #:
118321
Cat #:
9007R22
UPC:
78590160229
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Conveyor Side Guide, Delrin Roller, 8.44 Inch Length, 0.88 Inch Diameter, 3.75 Inch Width
Overview
Limit Switch, Conveyor Side Guide, Delrin Roller, 8.44 Inch Length, 0.88 Inch Diameter, 3.75 Inch Width
Also known as: 78590160229, 9007R22
Specifications
Type: | Limit Switch, Conveyor Side Guide |
Material: | Delrin |
Length: | 8.440 in |
Width: | 3.750 in |
Standards: | California Proposition 65 |
Type: | Limit Switch, Conveyor Side Guide |
Length: | 8.440 in |
Standards: | California Proposition 65 |
Material: | Delrin |
Width: | 3.750 in |
Customer Reviews
No reviews for this product
(0)