Liquidtight Conduit, Type B, 3/4", Black, 100'

Item #: 1183204

Cat #: 9432-R500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Conduit, Type B, 3/4", Black, 100', Outdoor/Sunlight Resistant, Direct Burial

Overview

Liquidtight Conduit, Type B, 3/4", Black, 100', Outdoor/Sunlight Resistant, Direct Burial
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: 9432-R500

Specifications

Diameter: 3/4 in, 2 in
Length: 100 ft
Color: Black
Material: PVC
Type: LFNC-B
Diameter: 3/4 in, 2 in
Color: Black
Type: LFNC-B
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)