15 Amp Angled Connector, 125V, 5-15R, Nylon, Black/White

Item #: 118320

Cat #: 5269-CA

UPC: 078477795385

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Angled Connector, Straight Blade, Industrial Grade, Grounding - Black-White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Angled Connector, Straight Blade, Industrial Grade, Grounding - Black-White.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Angle - Black-White
Also known as: 078477795385, 5269-CA

Specifications

Type: Grounding, Connector, Industrial Grade, Angled
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Connector, Industrial Grade, Angled
Color: Black/White
Material: Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)