IEC Contactor, 9 A, 200-220 V 50 Hz / 208-240 V 60 Hz, AC, 3 NO Pol

Item #: 118313

Cat #: 100-C09L01

UPC: 662072609552

IEC Contactor, 9 A, 200-220 V 50 Hz / 208-240 V 60 Hz, AC, 3 NO Poles, 0 NO / 1 NC Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

IEC Contactor, 9 A, 200-220 V 50 Hz / 208-240 V 60 Hz, AC, 3 NO Poles, 0 NO / 1 NC Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09L01 from Rockwell Automation® is a 9 A, 200-220 V 50 Hz / 208-240 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072609552, 100-C09L01

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor

Customer Reviews

No reviews for this product
(0)