Wireway End Plate, 4" x 4", Type 1, Galvanized, No KO

Item #: 118307

Cat #: 44EG

UPC: 761515108116

Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 1, Steel, Galvanized, No Knockout
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 761515108116, 44EG

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)