LED Troffer Module, 2' x 4', 40W, 5088L, 4000K

Item #: 1182863

Cat #: 24CZ-LD5-50-UNV-L840-CD1-U

UPC: 080083793761

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Module, 2 Foot x 4 Foot, 5088 Lumen, High Performance, 120-277 Volt, 4000K, 0-10V Dimming

Overview

LED Troffer Module, 2 Foot x 4 Foot, 5088 Lumen, High Performance, 120-277 Volt, 4000K, 0-10V Dimming
Also known as: 080083793761, 24CZ-LD5-50-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 40.700
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40.700
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)