CPY SERIES CANOPY & SOFFIT SERIES A DIRECT MOUNT 82W FLAT LE

Item #: 1182835

Cat #: CPY250-B-DM-F-A-UL-BZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPY SERIES CANOPY & SOFFIT SERIES A DIRECT MOUNT 82W FLAT LENS 120-277V BRONZE

Overview

CPY SERIES CANOPY & SOFFIT SERIES A DIRECT MOUNT 82W FLAT LENS 120-277V BRONZE
Also known as: CPY250-B-DM-F-A-UL-BZ

Specifications

Mounting: Direct
Volts AC: 120, 277
Wattage: 60
Color: Bronze
Type: Canopy Light
Light Technology: LED
Mounting: Direct
Wattage: 60
Type: Canopy Light
Volts AC: 120, 277
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)