Breaker, Bolt On, 3P, 30A, 240VAC, 10kAIC, for Type PB

Item #: 118272

Cat #: CHB330

UPC: 782113112619

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC ***Only for use with Vintage C-H Type PB Panelboards***

Overview

30 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC ***Only for use with Vintage C-H Type PB Panelboards***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113112619, CHB330

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Mounting: Bolt On
Family / Style: CH
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)