Roadway Luminaire, 73W, 8505 Lumen, 4000K, 120-277V

Item #: 1182662

Cat #: RFM-72W32LED4K-G2-R2M-UNV-DMG-API-RCD-GY

UPC:

Documents & Guides
RoadFocus Medium Roadway Luminaire, 73 Watt, 8505 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

RoadFocus Medium Roadway Luminaire, 73 Watt, 8505 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFM-72W32LED4K-G2-R2M-UNV-DMG-API-RCD-GY

Specifications

Type: Pole Light
Color: Gray
Wattage: 73
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light
Wattage: 73
Dimmable: Yes
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)