Roadway Luminaire, 174W, 21367 Lumen, 4000K, 120-277V

Item #: 1182657

Cat #: RFL-180W80LED4K-G2-R3M-UNV-DMG-API-RCD-G

UPC:

Documents & Guides
RoadFocus Large Roadway Luminaire, 174 Watt, 21367 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

RoadFocus Large Roadway Luminaire, 174 Watt, 21367 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFL-180W80LED4K-G2-R3M-UNV-DMG-API-RCD-G

Specifications

Type: Pole Light
Color: Gray
Wattage: 174
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light
Wattage: 174
Dimmable: Yes
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)