
Roadway Luminaire, 81W, 10077 Lumen, 4000K, 120-277V
Item #: 1182655
Cat #: RFM-80W48LED4K-G2-R2M-UNV-DMG-API-RCD-GY
UPC:
Documents & Guides
RoadFocus Medium Roadway Luminaire, 81 Watt, 10077 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Sign In or Register to view pricing and more.
Lumec
RFS-30W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY Roadway Luminaire, 29W, 3607 Lumen, 4000K, 120-277V
Item #: 1182649
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Lumec
RFM-108W32LED4K-G2-R2M-UNV-DMG-API-RCD-G Roadway Luminaire, 106W, 12757 Lumen,4000K, 120-277V
Item #: 1182653
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Lumec
RFL-190W112LED4K-G2-R3M-UNV-DMG-API-RCD- Roadway Luminaire, 188W, 23629 Lumen, 4000K, 120-277V
Item #: 1182658
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
RoadFocus Medium Roadway Luminaire, 81 Watt, 10077 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFM-80W48LED4K-G2-R2M-UNV-DMG-API-RCD-GY
Specifications
Type: | Pole Light |
Color: | Gray |
Wattage: | 81 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Pole Light |
Wattage: | 81 |
Dimmable: | Yes |
Color: | Gray |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)