Roadway Luminaire, 45W, 5255 Lumen, 4000K, 120-277V

Item #: 1182651

Cat #: RFS-45W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY

UPC:

Documents & Guides
RoadFocus Small Roadway Luminaire, 45 Watt, 5255 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

RoadFocus Small Roadway Luminaire, 45 Watt, 5255 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFS-45W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY

Specifications

Type: Pole Light
Wattage: 45
Color: Gray
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Pole Light
Color: Gray
Dimmable: Yes
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)