Roadway Luminaire, 24W, 3073 Lumen, 4000K, 120-277V

Item #: 1182648

Cat #: RFS-25W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY

UPC:

Documents & Guides
RoadFocus Small Roadway Luminaire, 24 Watt, 3073 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

RoadFocus Small Roadway Luminaire, 24 Watt, 3073 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFS-25W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY

Specifications

Wattage: 24
Type: Pole Light
Color: Gray
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Color: Gray
Dimmable: Yes
Type: Pole Light
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)