Slim Industrial LED, 4'

Item #: 1182562

Cat #: ILH418L

UPC: 765364927171

Sign In or Register to view pricing and more.
Documents & Guides
Slim Industrial LED, 4', Without Lens, 21500 Lumens, 154.31W, 120-277V, 83 CRI

Overview

Slim Industrial LED, 4', Without Lens, 21500 Lumens, 154.31W, 120-277V, 83 CRI
The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.
Also known as: 765364927171, ILH418L

Specifications

Type: Slim
Lumens: 21500
Size: 4 ft
Light Technology: LED
Type: Slim
Size: 4 ft
Lumens: 21500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)