![14 AWG THHN/THWN-2 Stranded Copper, Red w/Black Stripe, 500' 14 AWG THHN/THWN-2 Stranded Copper, Red w/Black Stripe, 500'](https://rexel-cdn.com/products/image.jpg?i=44A96349-27F4-4F29-99EB-DCAABEFF09E0&f=420)
14 AWG THHN/THWN-2 Stranded Copper, Red w/Black Stripe, 500'
Item #: 1182531
Cat #: THHN14STRREDBLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Red with Black Stripe, 500 Foot Spool, 600 Volts
Overview
14 AWG THHN/THWN-2 Stranded Copper, Red with Black Stripe, 500 Foot Spool, 600 Volts
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14STRREDBLK500RL
Specifications
Color: | Red/Black |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red/Black |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)