Breaker, Bolt On, 3P, 40A, 240VAC, 10kAIC, for Type PB

Item #: 118249

Cat #: CHB340

UPC: 782113112626

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

40 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112626, CHB340

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Mounting: Bolt On
Family / Style: CH
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)