
APC SMART UPS 1500VA LCD RM 2U 120V WITH SMARTC
Item #: 1182172
Cat #: SMT1500RM2UC
UPC: 731304322801
Documents & Guides
APC SMART UPS 1500VA LCD RM 2U 120V WITH SMARTCONNECT
Sign In or Register to view pricing and more.
Overview
APC SMART UPS 1500VA LCD RM 2U 120V WITH SMARTCONNECT
Also known as: 731304322801, SMT1500RM2UC
Specifications
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Volt Amps: | 1.500kVA |
Wattage: | 1000 |
NEMA Configuration: | 5-15P |
Volt Amps: | 1.500kVA |
Volts AC: | 120 |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)