Smart-UPS, Line Interactive, 1500VA, Tower, 120VAC, 8xNEMA 5-15R Outlets, LCD

Item #: 1182171

Cat #: SMT1500C

UPC: 731304322795

APC Smart-UPS, Line Interactive, 1500 VA, Tower, 120 Volt AC, 8 x NEMA 5-15R Outlets, SmartConnect, Port+SmartSlot, AVR, LCD
Sign In or Register to view pricing and more.

Overview

APC Smart-UPS, Line Interactive, 1500 VA, Tower, 120 Volt AC, 8 x NEMA 5-15R Outlets, SmartConnect, Port+SmartSlot, AVR, LCD
This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 1500VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with NEMA 5-15P input and 8x NEMA 5-15R outlets. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. The SMT UPS has a 3-year warranty, and built-in lead-acid battery has a 2-year warranty. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.
Also known as: 731304322795, SMT1500C

Specifications

NEMA Configuration: 5-15P
Type: UPS
Volts AC: 120
Volt Amps: 1.500kVA
Wattage: 1000
NEMA Configuration: 5-15P
Volts AC: 120
Wattage: 1000
Type: UPS
Volt Amps: 1.500kVA

Customer Reviews

No reviews for this product
(0)