MP-Series, Electric Cylinders, Actuator Rod, w/Male Rod End,304.8mm, 460VAC, 24VDC Brake

Item #: 1182140

Cat #: MPAI-B4300EM34A

UPC: 884951155138

Sign In or Register to view pricing and more.
Documents & Guides
MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End, 304.8 mm (12 inch), 150 - 450 mm Stroke Length, 460 Volt AC, 1024 SIN/COS Multi-Turn, ABS Encoder, 24 Volt DC Brake

Overview

MP-Series Heavy Duty Electric Cylinders, Actuator Rod w/Male Rod End, 304.8 mm (12 inch), 150 - 450 mm Stroke Length, 460 Volt AC, 1024 SIN/COS Multi-Turn, ABS Encoder, 24 Volt DC Brake
Linear motion applications using fluid power systems are often noisy and inefficient with limited control functionality. But with the MP-Series and TL-Series Electric Cylinders, your applications can experience flexible servo control providing both accurate positioning as well as forces which can build very quickly. These quiet, clean and energy-effi cient piston rod actuators provide an excellent upgrade for your current systems.
Also known as: 884951155138, MPAI-B4300EM34A

Specifications

Volts DC: 24
Volts AC: 460
Type: Heavy Duty Cylinder
Volts DC: 24
Type: Heavy Duty Cylinder
Volts AC: 460

Customer Reviews

No reviews for this product
(0)