Water Resistant Coax Cable, RG6, Quad Shield, Black, 1000' Reel, Steel Conductor

Item #: 1182114

Cat #: 51061008

UPC: 619172060455

Sign In or Register to view pricing and more.
Documents & Guides
QUAD-Shielded Water Resistant Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"

Overview

QUAD-Shielded Water Resistant Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, Black, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"
Also known as: 619172060455, 51061008

Specifications

Gauge: 18
Volts AC: 300
Type: CATV, Water Resistant, RG6
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Shielding: Quad Shielded
Jacket: Water Resistant
Gauge: 18
Type: CATV, Water Resistant, RG6
Color: Black
Conductors: 1
Jacket: Water Resistant
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Shielding: Quad Shielded

Customer Reviews

No reviews for this product
(0)