LED Recessed Flat Panel, 1x4, 38 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1181959

Cat #: 14FP4240C

UPC: 080083801763

Documents & Guides
LED Recessed Flat Panel, 1x4, 38 Watt, 4200 Lumen, 4000K, 80 CRI, 0-10V Continuous Dimming Driver
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Recessed Flat Panel, 1x4, 38 Watt, 4200 Lumen, 4000K, 80 CRI, 0-10V Continuous Dimming Driver
Also known as: 080083801763, 14FP4240C

Specifications

Mounting: Recessed
Wattage: 38
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Width: 12 in, 1 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)