In-Line Radon Fan, 4 or 5" Duct, 157 CFM

Item #: 118183

Cat #: HP190

UPC: 650737020903

Documents & Guides
In-Line Radon Fan, CFM: 157, Duct Size: 4 or 5 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

In-Line Radon Fan, CFM: 157, Duct Size: 4 or 5 inch, Color: White
Also known as: 650737020903, HP190

Specifications

CFM: 157
Color: White
CFM: 157
Color: White

Customer Reviews

No reviews for this product
(0)