Digital Switch, Maestro, White

Item #: 118181

Cat #: MA-S8AM-WH

UPC: 027557082617

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: White

Overview

Maestro Digital Switch, 8 Amp Light or 3 Amp Fan, 120V, Single-Pole/Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Color: White
Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in white
Also known as: 027557082617, MA-S8AM-WH

Specifications

Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Amps: 3, 8
Color: White
Type: Switch, Low Voltage, Magnetic, Fan Control, Electronic, Wireless, Digital, Multi-Location
Family / Style: Maestro
Poles: 1
Color: White
Volts AC: 120
Mounting: Surface
Amps: 3, 8

Customer Reviews

No reviews for this product
(0)