PETROLUX LED WET LOCATION 15000LMS 5000K 120-277V YOKE MOUNT

Item #: 1181712

Cat #: PLED2-15L-5K-AS-YK-45-NA-W-L5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED WET LOCATION 15000LMS 5000K 120-277V YOKE MOUNT 45DEG NO CORD WHITE GLASS

Overview

PETROLUX LED WET LOCATION 15000LMS 5000K 120-277V YOKE MOUNT 45DEG NO CORD WHITE GLASS
Also known as: PLED2-15L-5K-AS-YK-45-NA-W-L5

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 165
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 15000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 165
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)