LED High Bay, 109.7W, 11700L, 4000K, 120-277V

Item #: 1181551

Cat #: CB2-LED-13000L-DIM10-MVOLT-W-40K-85

UPC:

Documents & Guides
LED High Bay, 109.7 Watt, 11700 Lumen, 4000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 109.7 Watt, 11700 Lumen, 4000K, 85 CRI, 120-277 Volt, 0-10V Dimming
The CB-LED is highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: CB2-LED-13000L-DIM10-MVOLT-W-40K-85

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 109.700
Length: 23.750 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 23.750 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 109.700
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)