Bus Bar, Acti 9/Multi 9, 100A, 1P, 24 Modules of 18mm

Item #: 1181544

Cat #: A9XPH124

UPC: 785901952190

Sign In or Register to view pricing and more.
Bus Bar, Acti 9/Multi 9, 100 Amp, 1-Pole, 24 Modules of 18 mm

Overview

Bus Bar, Acti 9/Multi 9, 100 Amp, 1-Pole, 24 Modules of 18 mm
This Acti9 product is a cuttable horizontal comb busbar 24 modules for Acti9 iC60 or Acti9 iK60. It is dedicated to 1L installations. The type is L (Line). It is a set of 1 device. It is suitable for 24 devices (1P). The length is 430mm.The total number of modules of 18mm is 24. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 1. The number of poles is 1. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Also known as: 785901952190, A9XPH124

Specifications

Amps: 100
Mounting: DIN Rail
Poles: 1
Color: White
Volts AC: 415
Amps: 100
Poles: 1
Volts AC: 415
Mounting: DIN Rail
Color: White

Customer Reviews

No reviews for this product
(0)